Beli kabel flat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit Flat Cable Fixture Base
    Mulai

    Rp12.999.900

    Panduit Flat Cable Fixture Base
    atribut:
    • Service Space: indoor
    • Fixing Method: M5 screw
    • Color: black
    • Maximum Width: 51.8mm
    • Material: Nylon 66
    • Dimensions (VeticalxHorizontalxThickness): 9.5x88.9x3.8mm
    • Operating Temperature Limits: -60 to 85°C
    • Plate: (Conformity) FCPI 2
    • TRUSCO Number: 828-1476
  2. Yutaka Make Acrylic Flat Belt
    Mulai

    Rp999.900

    Yutaka Make Acrylic Flat Belt
    Deskripsi:
    -Belt with a variety of colors and is soft to touch.-Greater applications when combined with dedicated fittings.-As a shoulder strap for bags, etc.
  3. Yutaka Make Acrylic Flat Belt
    Mulai

    Rp1.199.900

    Yutaka Make Acrylic Flat Belt
    Deskripsi:
    -Belt with a variety of colors and is soft to touch.-Greater applications when combined with dedicated fittings.-As a shoulder strap for bags, etc.
  4. TPHATSU Flat-wire Colled Spring (Per)
    Mulai

    Rp55.900

    TPHATSU Flat-wire Colled Spring (Per)
    atribut:
    • Material: Silicone chrome steel for springs
    • Free Length (mm): 40
    • Deflection (mm): 20.0
    • Anti rust protection: Electrodeposition coating
    • Working Temperature: -30 to 150degrees
  5. Panduit Flat Cable Fixture Base
    Mulai

    Rp8.899.900

    Panduit Flat Cable Fixture Base
    atribut:
    • Operating Temperature Range: -40 to 85°C
    • Compatible Band Width: 3.6mm
    • Fixing Method: M5 screw
    • Height: 3.8mm
    • Material: Nylon 66
    • Cable Width: Maximum: 26.4mm
    • Length: 63.5mm
    • Service Space: indoor
    • TRUSCO Number: 100-2570
    • Width: 9.5mm
  6. TRUSCO Nylon Flat Belt (Sabuk Pengikat Barang / Tali Lashing)
    37%
    Mulai

    Rp83.900

    TRUSCO Nylon Flat Belt (Sabuk Pengikat Barang / Tali Lashing)
    Deskripsi:
    -The most powerful synthetic fiber in general, it is a belt very strong against friction and shock.-Excellent heat resistance.-As a bag belt, etc.-Simple binding of packages, etc.
  7. BANDO Belt Green Seal A Type (Van Belt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  8. BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)
    26%
    Mulai

    Rp129.900

    BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)
    Deskripsi:
    Bando memiliki range produk Belt Green Seal Type B 100 Series yang lengkap dengan panjang pitch lengthnya 100-199inch digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Min Diameter Pulley (mm): 125
    • Thickness (mm): 10.3
    • Angle (°): 40
    • Width (mm): 16.7
  9. 3M Trizact Belt 305EA (Amplas Sabuk)
    Mulai

    Rp4.099.900

    3M Trizact Belt 305EA (Amplas Sabuk)
    Deskripsi:
    The polishing process time can be shortened by using belt products with higher polishing power than buffs. Since it is not necessary to use oil abrasives, the work environment can be improved. Reduces defect costs with stable polishing power and sustained uniform finish. To achieve the reduction of the belt disposal costs due to a reduction in belt use number. Follows complex shapes. When used in combination with a flexible contact wheel, it is possible to polish workpieces with complex shapes. Finishing angle materials, flat bars and pipes. Beauty scissors, polishing of medical accessories. Decorative finish of thin display frame. Finishing door knobs and architectural hardware. Polishing of electronic equipment housing
  10. BANDO Rib Ace Belt Type 4PK
    26%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp57.900

    BANDO Rib Ace Belt Type 4PK
    Deskripsi:
    Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40°
    • Center Distance (mm): 3.56
    • Number of Ribs: 4
    • Thickness (mm): 4.8
  11. BANDO Belt Red Seal B Type (Van Belt)
    25%
    Rating:
    92% of 100
    (5)
    Mulai

    Rp61.900

    BANDO Belt Red Seal B Type (Van Belt)
    Deskripsi:
    V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
  12. OPTIBELT Ribbed Belt
    Mulai

    Rp41.900

    OPTIBELT Ribbed Belt
    Deskripsi:
    Characteristics- Combines the high flexibility of the flat belt with the high power transmission capability of the traditional V-belts- Small pulley diameters- Large speed ratios possible- Good frictional power transmission and high power transmission capability- Insensitive to torque impulses and short-term overloadingConstructions:- Belt top surface: wear resistant polychloroprene rubber compound- Tension cord: low-stretch polyester cord embedded in an adhesive rubber compound- Base compound: parallel V-shaped ribs of a wear resistant rubber compound
  13. BANDO Rib Ace Belt Type 5PK
    22%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp71.900

    BANDO Rib Ace Belt Type 5PK
    Deskripsi:
    Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnya
    atribut:
    • Material: Rubber
    • Number of Ribs: 5
    • Center Distance (mm): 3.56
    • Angle (°): 40
    • Thickness (mm): 4.8
  14. Mitsuboshi V-Belt V-Belt Rib Starbelt 4Pk (Vanbelt)
    Mulai

    Rp10.900

  15. EVN Bushing Pulley SPA (Busing Pulli)
    50%
    Mulai

    Rp449.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  16. YUTAKAMAKE Nylon Flat Belt Drum Winding
    Mulai

    Rp909.900

    YUTAKAMAKE Nylon Flat Belt Drum Winding
    Deskripsi:
    -The most powerful synthetic fiber in general, it is a belt very strong against friction and shock.-Simple bondage of luggage etc.
  17. Yutaka Make Flat Belt Fitting
    46%
    Mulai

    Rp15.900

    Yutaka Make Flat Belt Fitting
    Deskripsi:
    Usage:Building site.
    atribut:
    • Maximum Working Load (kg): 30
Daftar Harga kabel flat Terbaru October 2026
Panduit Flat Cable Fixture BaseRp12.999.900
Yutaka Make Acrylic Flat BeltRp999.900
Yutaka Make Acrylic Flat BeltRp1.199.900
TPHATSU Flat-wire Colled Spring (Per)Rp55.900
Panduit Flat Cable Fixture BaseRp8.899.900
TRUSCO Nylon Flat Belt (Sabuk Pengikat Barang / Tali Lashing)Rp83.900
BANDO Belt Green Seal A Type (Van Belt)Rp22.900
BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)Rp129.900
Mitsuboshi Flat Belt HarborRp1.899.900
3M Trizact Belt 305EA (Amplas Sabuk)Rp4.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)